Motion
QJ318

NTN
QJ318

Four-Point Contact Bearing - 90 mm Bore, 190 mm OD, 42 mm Width, Open
MI ITEM #09304213
MFR #QJ318
Your Price$1,455.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
QJ318

Four-Point Contact Bearing - 90 mm Bore, 190 mm OD, 42 mm Width, Open
MI ITEM #09304213
MFR #QJ318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,455.27/each(List $1,766.11)

Overview

Mfr description
QJ318 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    90 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    30 °
  • Radial Dynamic Load Capacity
    47500 lbf
  • Internal Clearance
    CN
  • Radial Static Load Capacity
    92000 lbf
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    Class 0
  • Cage Material
    Brass
  • Max Rpm
    3800 rpm
  • Cage Type
    High Strength, 2 piece, Machined
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Configuration
    One
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359707793
  • Description
    QJ318 BALL BRG
  • UPC_NO
    4547359707793
  • Weight
    13.911 lbs
  • Harmonization Code
    8482.10.5028
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought