Motion
7318L1P5

NTN
7318L1P5

Angular Contact Bearing - 90 mm Bore, 300 mm OD, 124 mm Width
Mi Item #09304216
MFR #7318L1P5
Price$1,387.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7318L1P5

Angular Contact Bearing - 90 mm Bore, 300 mm OD, 124 mm Width
Mi Item #09304216
MFR #7318L1P5

Mfr description
7318L1P5 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,387.56/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    124 mm
  • Weight
    11.045 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7318L1P5 BALL BRG
  • Manufacturer Upc Number
    4547359761856
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359761856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)