Motion
P560404
P560404
Mi Item #09304278
MFR #P560404
Price$336.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P560404
Mi Item #09304278
MFR #P560404

Mfr description
P560404 HYDRAULIC CARTRIDGE FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.46/each

Specifications

Dimensions

  • Height
    12.8700 in,327 mm
  • Inside Diameter
    1.6300 in,41.40 mm
  • Length
    12.8700 in,327 mm
  • Overall Diameter
    3.0700 in,78 mm
  • Overall Length
    12.8700 in, 327 mm
  • Width
    3.0700 in,78 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    6 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)