Motion
MTA SIZE 6307, 39:1, 280 C-FACE

DODGE
MTA SIZE 6307, 39:1, 280 C-FACE

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Stage Reduction, 39:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #09304298
MFR #MTA SIZE 6307, 39:1, 280 C-FACE
Price$26,708.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 6307, 39:1, 280 C-FACE

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Stage Reduction, 39:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #09304298
MFR #MTA SIZE 6307, 39:1, 280 C-FACE

Mfr description
M6H39T28C 6307 39:1 C FACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,708.69/each

Specifications

Dimensions

  • Agma Size
    "307"
  • Bore Length
    10.8300 in;275.08 mm
  • Case Size
    6
  • Input Shaft Diameter
    1.1870 in
  • Manufacturer Reducer Size
    6
  • Nominal Ratio
    39:1
  • Ratio
    39:37
  • Weight
    638 lbs, 289.39 kg

Details

  • Actual Ratio
    39:1
  • Additional Details
    C-Face Motor Adapter;3-Piece Coupled
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M6H39T28C 6307 39:1 C FACE
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 280TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M6H
  • Standards Met
    NEMA
  • Thermal Horsepower Rating
    3.120 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)