Motion
MRB225ID

RADIANS INC.
MRB225ID

Safety Glasse - UV Protection, Smoke Lens, Smoke Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #09304371
MFR #MRB225ID
Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MRB225ID

Safety Glasse - UV Protection, Smoke Lens, Smoke Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #09304371
MFR #MRB225ID

Mfr description
MRB225ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.34/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Color: Smoke;ANSI Rating: Z87+;UV Protection: 99.9%;Diopter Lens: 2.5 D
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Lightweight Frame
  • Description
    Smoke lens safety glasses
  • Diopter Lens
    2.5 D
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Wraparound
  • Frame Temple Color
    Smoke
  • Frame Type
    Rimless
  • Lens Coating
    UV Protection
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    MRB225ID
  • Product Line
    Mirage
  • Series
    Mirage
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+, ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)