Motion
MRB220ID

RADIANS INC.
MRB220ID

Safety Glasse - Smoke Lens, Smoke Frame/Temple Color, 2.0 D Diopter Lens
Mi Item #09304372
MFR #MRB220ID
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MRB220ID

Safety Glasse - Smoke Lens, Smoke Frame/Temple Color, 2.0 D Diopter Lens
Mi Item #09304372
MFR #MRB220ID

Mfr description
MRB220ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Color: Smoke;Diopter: 2.0;UV Protection: 99.9%;Compliance: ANSI;ISEA Z87.1-2020;Impact Rating: Z87+
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Lightweight Frame
  • Description
    Smoke lens safety glasses
  • Diopter Lens
    2.0 D
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Wraparound
  • Frame Temple Color
    Smoke
  • Frame Type
    Frameless
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    MRB220ID
  • Product Line
    Mirage
  • Series
    Mirage
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)