Motion
S2001SGAF-BGR-F

3M
S2001SGAF-BGR-F

Solus™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Gray, Teal Frame/Temple Color, Polycarbonate
MI ITEM #09304524
MFR #S2001SGAF-BGR-F
Price$35.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S2001SGAF-BGR-F

Solus™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Gray, Teal Frame/Temple Color, Polycarbonate
MI ITEM #09304524
MFR #S2001SGAF-BGR-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.91/each

Specifications

Dimensions

  • Weight
    0.173 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015, EN166-2001
  • Comfort Features
    Adjustable lens angles
  • Description
    3Mtm Solustm 2000 Series Safety Glasses Feature Adjustable Ratchet Temples That Allow Wearers To Customize Fit -- A First For Our Solus Lineup. Choose From Several Lens Coating Options, Including 3Mtm Scotchguardtm Protector Anti-Fog, Multiple Lens Tints And Features Like A Removable Foam Gasket To Create Your Best Protective Eyewear Solution.
  • Frame Color
    Gray
  • Frame Color Family
    Gray, Teal
  • Frame Style
    Half-frame
  • Frame Temple Color
    Gray, Teal
  • Frame Temple Material
    Plastic
  • Frame Type
    Half Frame
  • Includes
    Foam Gasket
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    S2001SGAF-BGR-F
  • Manufacturer Upc Number
    50068060428795
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Solustm
  • Series
    2000
  • Specialty Features
    Adjustable Temples, Anti Fog, Foam Gasket, Scratch Resistant, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015, EN166-2001
  • Temple Adjustment
    Adjustable
  • Temple Color
    Gray, Teal
  • Temple Style
    Dual Injected
  • Type
    Protective Eyewear
  • UPC_NO
    50068060428795
  • UV Protection
    Yes

Overview

Mfr description
7100203183 SOLUS SAFETY GLASSES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet temples
  • Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, even after up to 25 washings with water* *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
  • Removable foam-lined gasket helps limit eye exposure to dust and debris while providing added comfort and cushioning
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought