Motion
UC204D1

NTN
UC204D1

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2205 in Width, Standard Duty, Set Screw Locking
MI ITEM #09304610
MFR #UC204D1
Price$55.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC204D1

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2205 in Width, Standard Duty, Set Screw Locking
MI ITEM #09304610
MFR #UC204D1

Mfr description
UC204D1 INSERT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.38/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    47 mm
  • Overall Width
    1.2205 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.364 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359231465
  • Max Operating Temperature
    250 °F
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2878 lbf
  • Radial Static Load Capacity
    1495 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359231465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)