Motion
UCFL217D1

NTN
UCFL217D1

Flange-Mount Ball Bearing Unit - 85 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #09304616
MFR #UCFL217D1
Price$681.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL217D1

Flange-Mount Ball Bearing Unit - 85 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal with Flinger Seal
MI ITEM #09304616
MFR #UCFL217D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$681.07/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.7656 in
  • Bolt Circle Diameter  
    9.7656 in
  • Bore Diameter  
    85 mm
  • Housing Width
    2.4687 in
  • Outside Diameter
    7.4687 in
  • Overall Length
    12.0000 in
  • Overall Width
    3.4531 in
  • Weight
    19.401 lbs

Details

  • Bearing Number
    UC217D1
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    FL217D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359216004
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    18800 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Replacement Bearing
    UC217D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359216004

Overview

Mfr description
UCFL217D1 FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text