Motion
UCP216-302D1

NTN
UCP216-302D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore, Cast Iron Material, Light Duty
Mi Item #09304618
MFR #UCP216-302D1
Price$626.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP216-302D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore, Cast Iron Material, Light Duty
Mi Item #09304618
MFR #UCP216-302D1

Mfr description
UCP216-302D1 PILLOW BLOCK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.78/each

Specifications

Dimensions

  • Base Width
    3.0625 in, 78.0 mm
  • Bolt Center To Center Length
    9.1250 in
  • Bore Diameter
    3-1/8 in
  • Overall Length
    11.5000 in
  • Overall Width
    3.4723 in
  • Weight
    19.18 lbs

Details

  • Bearing Number
    UC216-302D1
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P216D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359503555
  • Max Rpm
    2000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Replacement Bearing
    UC216-302D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359503555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)