Motion
UCT217D1

NTN
UCT217D1

Ball Bearing Take-Up Unit - 85 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #09304619
MFR #UCT217D1
List Price$960.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT217D1

Ball Bearing Take-Up Unit - 85 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #09304619
MFR #UCT217D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$960.26/each for your price

Overview

Mfr description
UCT217D1 HOUSED BRG

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Seal Material
    Nitrile Rubber
  • Compatible Frame Number
    T217D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    1.8750 in, 48.0 mm
  • Duty Type
    Light Duty
  • Seal Type
    Contact
  • Between Frame Width
    6.8125 in, 173.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    2.8750 in; 73.0 mm
  • Overall Length
    10.2500 in
  • Overall Height
    198 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.3740 in
  • Replacement Bearing
    UC217D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1900 rpm
  • Radial Static Load Capacity
    14400 lbf
  • Manufacturer Catalog Number
    UCT217D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359229431
  • Weight
    24 lbs
  • Housing ID
    T217D1
  • Radial Dynamic Load Capacity
    18800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text