Motion
UK205D1

NTN
UK205D1

Ball Insert Bearing - Tapered 1:12 Bore, 25 mm Bore Diam., 52 mm OD, 23 mm Width, Intermediate Duty, Adapter Mounted Locking
Mi Item #09304620
MFR #UK205D1
Price$102.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK205D1

Ball Insert Bearing - Tapered 1:12 Bore, 25 mm Bore Diam., 52 mm OD, 23 mm Width, Intermediate Duty, Adapter Mounted Locking
Mi Item #09304620
MFR #UK205D1

Mfr description
UK205D1 INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.78/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    0.9055 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    52 mm
  • Overall Width
    23 mm
  • Weight
    0.551 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359241747
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359241747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)