Specifications
Dimensions
- Stroke70 mm
Details
- Manufacturer Product Page
- Mounting TypeVia Female Thread with Accessories
- Product TypeTie Rod Air Cylinders
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)