Motion
7006-030
Keyless Bushings - 55 mm OD
MI ITEM #09304882
MFR #7006-030
Price$68.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 55 mm OD
MI ITEM #09304882
MFR #7006-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.46/each

Specifications

Dimensions

  • Min Bore Diameter
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    34 mm
  • Weight
    0.35 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    97 N/mm
  • Manufacturer Catalog Number
    7006-030
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    34 kN/lbs

Overview

Mfr description
7006-030 30X55 RFN 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text