Motion
CD55B50-100
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
Mi Item #09304921
MFR #CD55B50-100
Price$126.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
Mi Item #09304921
MFR #CD55B50-100

Mfr description
CD55B50-100 COMPACT CYLINDER
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.96/each

Specifications

Details

  • Country of Origin
    CZ
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    C55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)