Motion
D6-10V4-48-09
D Rating, 10 Angle, 48 in Belt Width
MI ITEM #09305491
MFR #D6-10V4-48-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 10 Angle, 48 in Belt Width
MI ITEM #09305491
MFR #D6-10V4-48-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    10
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    6 in
  • Roller Length
    25.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    59 in
  • Storage Dimension Width
    10.5 in
  • Total Frame Width
    59 in
  • Weight
    91.25 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return
  • Material
    Steel

Overview

Mfr description
D6-10V4-48-09 CEMA D V RETURN ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text