Specifications
Dimensions
- Overall Width4.8000 in
Details
- Battery TypeLithium-Ion
- Includes(1) Compact Stand
- Max Rpm1550 rpm
- Maximum Speed1550 rpm
- Power SourceCordless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)