Motion
DFPD-N-480-RP-90-RS60-F1012

FESTO CORPORATION
DFPD-N-480-RP-90-RS60-F1012

Rotary Actuator - 0 to 90 ° Angle of Rotation, 480 Body Size
Mi Item #09305721
MFR #DFPD-N-480-RP-90-RS60-F1012
Price$1,441.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFPD-N-480-RP-90-RS60-F1012

Rotary Actuator - 0 to 90 ° Angle of Rotation, 480 Body Size
Mi Item #09305721
MFR #DFPD-N-480-RP-90-RS60-F1012

Mfr description
8066455 ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,441.25/each

Specifications

Dimensions

  • Body Size
    480

Details

  • Actuator Type
    Quarter turn actuator
  • Angle of Rotation
    0 to 90 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)