Motion
87284 787C 120G 4" X 5/8 DISC

3M
87284 787C 120G 4" X 5/8 DISC

Precision Shaped Ceramic Abrasive Material, Orange Color
MI ITEM #09305733
MFR #87284 787C 120G 4" X 5/8 DISC
List Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87284 787C 120G 4" X 5/8 DISC

Precision Shaped Ceramic Abrasive Material, Orange Color
MI ITEM #09305733
MFR #87284 787C 120G 4" X 5/8 DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.75/each for your price

Overview

Mfr description
87284 787C 120G 4" X 5/8 DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
  • Grinding aid minimizes grinding temperatures for heat-sensitive alloys
  • Long-lasting disc helps reduce cost
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3M™ disc pad face plates and hubs (sold separately)

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Orange
  • Manufacturer Upc Number
    00051125872843
  • UPC_NO
    00051125872843
  • Application
    - Finishing - Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text