Overview
Mfr description
NCA1U200-0600-XB6 CYLINDER
Specifications
- Country of OriginUS
- Stroke6 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedHigh Temperature
- Auto-SwitchStandard
- Made to OrderYes
- Mounting TypeRod Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data