Overview
Mfr description
NCDA1U200-0600-XC6 CYLINDER
Specifications
- Country of OriginUS
- Stroke6 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Made to OrderYes
- Mounting TypeRod Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data