Motion
UKFC212D1

NTN
UKFC212D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #09306178
MFR #UKFC212D1
Price$585.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC212D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #09306178
MFR #UKFC212D1

Mfr description
UKFC212D1 FLANGE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.55/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Width
    23 mm
  • Weight
    10.405 lbs

Details

  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359002126
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)