Specifications
Dimensions
- Weight5.076 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Manufacturer Catalog NumberUKT208D1
- Manufacturer Upc Number4547359240948
- Product TypeTake-Up Ball Bearing Units
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)