Motion
UKT213D1

NTN
UKT213D1

Ball Bearing Take-Up Unit - 60 mm Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #09306184
MFR #UKT213D1
Price$496.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT213D1

Ball Bearing Take-Up Unit - 60 mm Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #09306184
MFR #UKT213D1

Mfr description
UKT213D1 TAKEUP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.10/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Weight
    14.442 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    UKT213D1
  • Manufacturer Upc Number
    4547359241075
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)