Motion
UKT216D1

NTN
UKT216D1

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #09306185
MFR #UKT216D1
Price$934.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT216D1

Ball Bearing Take-Up Unit - Cast Iron Housing, Adapter Mounted Collar
MI ITEM #09306185
MFR #UKT216D1

Mfr description
UKT216D1 TAKEUP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$934.38/each

Specifications

Dimensions

  • Weight
    16.6 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    UKT216D1
  • Manufacturer Upc Number
    4547359241112
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)