Motion
810 3:1 C,F SP

HUB CITY INC
810 3:1 C,F SP

Right Angle Spiral Bevel Gear Reducer - 810 Series, Spiral Bevel Gear Type, Single, 3:1 Ratio, Left or Right Output Direction, 1.7500 in Input Dia., Solid Shaft Input, 1.7500 in Output Dia., Solid Output
Mi Item #09306743
MFR #810 3:1 C,F SP
Price$11,613.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
810 3:1 C,F SP

Right Angle Spiral Bevel Gear Reducer - 810 Series, Spiral Bevel Gear Type, Single, 3:1 Ratio, Left or Right Output Direction, 1.7500 in Input Dia., Solid Shaft Input, 1.7500 in Output Dia., Solid Output
Mi Item #09306743
MFR #810 3:1 C,F SP

Mfr description
0220-59458 810 3/1 C,F SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,613.64/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 12.5937 in x (H) 8.1875 in x (W) 9.9062 in
  • Housing Height
    8.1875 in
  • Housing Length
    12.5938 in
  • Housing Width
    9.9063 in
  • Input Size
    1.7500 in
  • Output Size
    1.7500 in
  • Ratio
    3:1
  • Service Factor
    1.00
  • Weight
    90 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798021300
  • Max Input Horsepower
    30.690 hp
  • Output Direction
    Left or Right
  • Output RPM
    583.3 rpm
  • Output Torque
    3316
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    810
  • Style
    C;F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)