Motion
3854
Safety Glasse - Anti-Fog, Clear Lens, Crystal Clear Frame/Temple Color, Polycarbonate
Mi Item #09307284
MFR #3854
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Crystal Clear Frame/Temple Color, Polycarbonate
Mi Item #09307284
MFR #3854

Mfr description
3854 24SEVEN CROSSFIRE FOAM S/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Frame Color: Crystal Clear;Lens Color: Clear;Compliance: ANSI Z87.1;Foam Lined: Yes;UV Protection: 99.9% UVA;UVB
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Flexible Temples, Lightweight Frame
  • Description
    Crystal Clear Frame / Clear AF Lens
  • Frame Color
    Crystal Clear
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Crystal Clear
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    3854
  • Product Line
    Crossfire
  • Series
    24Seven
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Clear
  • Temple Style
    Flexible
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)