Motion
6924INS
Insulated Hand Tools and Hand Tools Sets; Screwdrivers and Nut Drivers - Cabinet Tip, 0.2500 in Tip Size, 8.3125 in Overall Length, Black Handle
Mi Item #09307427
MFR #6924INS
Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Hand Tools and Hand Tools Sets; Screwdrivers and Nut Drivers - Cabinet Tip, 0.2500 in Tip Size, 8.3125 in Overall Length, Black Handle
Mi Item #09307427
MFR #6924INS

Mfr description
6924INS 4" INSULATED SLIM TIP SCREWDRIVE
  • 4-Inch round shank, 1/4-Inch Cabinet tip, insulated screwdriver with a slim tip that allows for greater access into tight spaces
  • 1000-Volt rated layer of orange impact and flame-resistant insulation protects from energized sources
  • Insulated blade is flush with the tip to help reduce nicking the insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.15/each

Specifications

Dimensions

  • Height
    1.2400 in | 3.10 cm
  • Overall Length
    8.3125 in
  • Tip Size
    0.2500 in
  • Weight
    68 g

Details

  • Application
    For Work Near Energized Sources
  • Handle Color
    Black
  • Handle Material
    Rubber
  • Insulated
    Yes
  • Magnetic
    No
  • Material
    Plastic
  • Shank Type
    Round
  • Standards Met
    IEC 60900:2018
  • Tip Style
    Cabinet
  • Type
    Slim-Tip Insulated Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)