Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted
- SeriesSY
- Solenoid Electrical EntryL Plug
Overview
Mfr description
53-SY5140-LL3
- Sub plate port size: 1/4"
- Flow rate characteristics: Cv 0.64