1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
056500L
Shelf Bin - Black, Polypropylene, 12.10 x 16.90 x 7 in
Mi Item #
09307860
MFR #
056500L
Price
$20.22
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Storage and Containers
Bins
STANLEY TRADE TOOLS 056500L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
056500L
Shelf Bin - Black, Polypropylene, 12.10 x 16.90 x 7 in
Mi Item #
09307860
MFR #
056500L
Mfr description
STST55500 BIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.22
/each
Add to Cart
Specifications
Dimensions
Dimensions
12.10 x 16.90 x 7 in
Weight
1.67 lbs
Details
Color
Black
Material
Polypropylene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items