Motion
TP20X12TUFP-SS

PCI
TP20X12TUFP-SS

Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #09308206
MFR #TP20X12TUFP-SS
Price$2,401.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TP20X12TUFP-SS

Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #09308206
MFR #TP20X12TUFP-SS

Mfr description
TP20X12TUFP-SS
  • PCI Top Angle Take-Up Frames offer heavy duty rugged construction and feature added protection for the threaded adjustment rod
  • The top angle which protects the adjustment rod is easily removable via two bolts offering access to the bearing
  • Top Angle Frames are top mounted and use Take-Up bearings with round bottom housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,401.28/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    27.5000 in
  • Overall Height
    9.1250 in
  • Overall Length  
    29.5000 in
  • Rod Diameter
    3/4 in
  • Travel
    12.0000 in
  • Weight
    37.32 lbs

Details

  • Bottom Type
    Channel Bottom
  • Frame Material
    300 Stainless Steel
  • Frame Type
    Top Angle
  • Series
    TP
  • UPC_NO
    841946124227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)