Motion
224200
Hand Soap Dispenser - Wall-Mounted, Stainless Steel, 1 gal, Manual Dispensing Action
Mi Item #09308409
MFR #224200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Soap Dispenser - Wall-Mounted, Stainless Steel, 1 gal, Manual Dispensing Action
Mi Item #09308409
MFR #224200

Mfr description
224200 WALL MOUNT JUG RACK 1 GALLON
  • Stainless Steel Hose Racks (#224145 - #224150)
  • Polypropylene Drum & Tote Sticks (#491643 - #491654)
  • Safe Flow Lid™ for 1 Gallon Jugs (#709101)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dispenser Capacity
    1 gal (US)
  • Dispenser Color Finish
    Stainless Steel
  • Dispensing Action
    Manual
  • Material
    Stainless Steel
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Soap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)