Specifications
Details
- Dispenser Capacity1 gal (US)
- Dispenser Color FinishStainless Steel
- Dispensing ActionManual
- MaterialStainless Steel
- Mounting StyleWall-Mounted
- Product TypesHand Soap
Overview
Mfr description
224200-L LOCKING WALL MOUNT JUG RACK