Specifications
Details
- Dispenser Capacity5 gal (US)
- Dispenser Color FinishStainless Steel
- Dispensing ActionManual
- MaterialStainless Steel
- Mounting StyleWall-Mounted
- Product TypesHand Soap
Overview
Mfr description
224214 LOCKING WALL MOUNTED JUG RACK