Motion
976901
Hand Sanitizer Dispenser - Floor Mount, Stainless Steel, 5 gal, Foot Pedal Dispensing Action
Mi Item #09308413
MFR #976901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Sanitizer Dispenser - Floor Mount, Stainless Steel, 5 gal, Foot Pedal Dispensing Action
Mi Item #09308413
MFR #976901

Mfr description
976901 UNIVERSAL FOOT OPERATED DISPENSER
  • Completely foot operated - no hand contact points
  • Ideal for transition zones to prevent cross-contamination
  • No electricity required - no batteries or electric costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    44 in

Details

  • Dispenser Capacity
    5 gal (US)
  • Dispenser Color Finish
    Stainless Steel
  • Dispensing Action
    Foot Pedal
  • Material
    Stainless Steel
  • Mounting Style
    Floor Mount
  • Product Types
    Hand Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)