Motion
976906
Hand Sanitizer Dispenser - Wall-Mounted, Stainless Steel, Foot Pedal Dispensing Action
MI ITEM #09308414
MFR #976906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Sanitizer Dispenser - Wall-Mounted, Stainless Steel, Foot Pedal Dispensing Action
MI ITEM #09308414
MFR #976906

Mfr description
976906 UNIVERSAL FOOT OPERATED DISPENSER
  • Completely foot operated - no hand contact points
  • Ideal for transition zones to prevent cross-contamination
  • No electricity required - no batteries or electric costs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    44 in

Details

  • Dispenser Color Finish
    Stainless Steel
  • Dispensing Action
    Foot Pedal
  • Material
    Stainless Steel
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Sanitizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)