Motion
MS6-LFR-3/8-D6-ERM-AS

FESTO CORPORATION
MS6-LFR-3/8-D6-ERM-AS

529220 MS6-LFR-3/8-D6-ERM-AS
Mi Item #09308572
MFR #MS6-LFR-3/8-D6-ERM-AS
Price$91.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-3/8-D6-ERM-AS

529220 MS6-LFR-3/8-D6-ERM-AS
Mi Item #09308572
MFR #MS6-LFR-3/8-D6-ERM-AS

Mfr description
529220 MS6-LFR-3/8-D6-ERM-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.55/each

Specifications

Dimensions

  • Weight
    1.93 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    201.29 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Comp
    Compressed air, Inert gas
  • Inlet Port Gender
    Female
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    201.29 scfm
  • Maximum Operating Pressure
    20 bar
  • Outlet Port Gender
    Female
  • Outlet Port Type
    BSPP
  • Port Gender
    Female
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    20 bar, 290.08 psi
  • Relief Function
    Relieving
  • Standards Met
    RoHS Compliant
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)