Motion
FM25DU
Plain Linear Bearing - FM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
MI ITEM #09308812
MFR #FM25DU
Price$144.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
MI ITEM #09308812
MFR #FM25DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.96/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FM

Overview

Mfr description
FM25DU BRG 25MM EURO W/2 U/D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought