Motion
AH 3038/177.8 G

SKF
AH 3038/177.8 G

Adapter Sleeve - 7.0000 in Bore Dia., M200 x 3 Thread Size
MI ITEM #09309062
MFR #AH 3038/177.8 G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3038/177.8 G

Adapter Sleeve - 7.0000 in Bore Dia., M200 x 3 Thread Size
MI ITEM #09309062
MFR #AH 3038/177.8 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Thread Size  
    M200 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    AH
  • Taper
    1:12

Overview

Mfr description
AH 3038/177.8 G WITHDRAWL SLEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought