Motion
CDBG1GA63-150-RN-A93LS-C

SMC CORP OF AMERICA
CDBG1GA63-150-RN-A93LS-C

CDBG1GA63-150-RN-A93LS-C
Mi Item #09309097
MFR #CDBG1GA63-150-RN-A93LS-C
Price$216.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1GA63-150-RN-A93LS-C

CDBG1GA63-150-RN-A93LS-C
Mi Item #09309097
MFR #CDBG1GA63-150-RN-A93LS-C

Mfr description
CDBG1GA63-150-RN-A93LS-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.80/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CBG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)