Specifications
Dimensions
- Bore Diameter16 mm
Details
- Country of OriginJP
- Made to OrderYes
- Port Thread StandardM5
- Product TypeRodless Air Cylinders
- SeriesMY3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)