Motion
VP744-5DU1-04A

SMC CORP OF AMERICA
VP744-5DU1-04A

Poppet Valve - 1/2 BSPT Ports
Mi Item #09312656
MFR #VP744-5DU1-04A
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP744-5DU1-04A

Poppet Valve - 1/2 BSPT Ports
Mi Item #09312656
MFR #VP744-5DU1-04A

Mfr description
VP744-5DU1-04A
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Available with port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Dimensions

  • Port Size
    1/2 BSPT
  • Weight
    495 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)