Motion
PVM131MR10GS02AAA28000001A0A

VICKERS BY DANFOSS
PVM131MR10GS02AAA28000001A0A

Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #09316476
MFR #PVM131MR10GS02AAA28000001A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM131MR10GS02AAA28000001A0A

Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #09316476
MFR #PVM131MR10GS02AAA28000001A0A

Mfr description
PVM131MR10GS02AAA28000001A0A PUMP
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Shaft Diameter
    1.5000 in

Details

  • Application
    Mobile Equipment
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.5000 in Straight Key Shaft
  • Max Volume Stop
    Yes
  • Maximum Operating Pressure
    280 bar
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Mobile Equipment
  • Series
    PVM
  • Shaft Type
    Straight Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)