Motion
578068
Hydraulic Strainer - Stainless Steel Material, 30 gpm Flow Rate, 149 micron Filter Rating
Mi Item #09316628
MFR #578068
Price$207.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Strainer - Stainless Steel Material, 30 gpm Flow Rate, 149 micron Filter Rating
Mi Item #09316628
MFR #578068

Mfr description
OF3 12 3RV 10 S1
  • Used in a hydraulic circuit to protect the pump and control system from solid contaminants
  • Function as immersion suction strainers on the pump intake line
  • Monel elements have 100 mesh wire cloth with .006” openings for models with the bypass feature and have 60 mesh wire cloth with .010; openings for models without the bypass feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.15/each

Specifications

Dimensions

  • Length
    9.8504 in, 250.20 mm
  • Overall Diameter
    101.6 mm
  • Overall Length
    250.2 mm
  • Port 1 Size/Type
    1-1/2 NPTF

Details

  • Connection Gender
    Female
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Head Material
    Nylon
  • Material
    Stainless steel
  • Max Operating Temperature
    +225 °F
  • Maximum Flow Rate
    30 gpm
  • Min Operating Temperature
    -40 °F
  • Type
    Inlet Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)