Specifications
Dimensions
- Bore Size3.0000 in
- Extended Length58.2500 in
- Height5 in
- Length38 in
- Retracted Length34.2500 in
- Weight43 lbs
- Width5 in
Details
- Country of OriginUkraine
- Cylinder Operating Pressure3500 psi
- Harmonization Code8412.21.0030
- UPC_NO850597006554
Overview
Mfr description
WCL 3X24 3" BORE X 24" STROKE