Motion
HP7956GT-6IN MTW CW

REXNORD INC
HP7956GT-6IN MTW CW

HP7956GT-6IN MTW CW
Mi Item #09324924
MFR #HP7956GT-6IN MTW CW
Price$100.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7956GT-6IN MTW CW

HP7956GT-6IN MTW CW
Mi Item #09324924
MFR #HP7956GT-6IN MTW CW

Mfr description
10350889 HP7956GT-6IN_MTW_CW
  • HP7956GT 6 Inch Wide Molded-To-Width MatTop® Chain With GT Curve Retention For Clockwise Turns With Stainless Steel Pins Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.88/each

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.25 in
  • Weight
    0.20 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934802263
  • Pin Material
    Polyester
  • UPC_NO
    782934802263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)