Specifications
Dimensions
- Angle180 °
- End 1 Size1 3/16 in
- Height1.25 in
- Hex Size1.25 in
- Hose Cut-Off Factor1.27 in
- Hose Dash Size-8
- Inside Diameter0.38 in
- Length2.44 in
- Overall Length2.44 in
- Overall Weight1.35 lb
- Thread Size1 3/16-12
- Weight1.35 lb
- Width1.25 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameORS
- End 1 StyleORS
- End 1 Thread1 3/16-12
- End GenderMale
- FinishDURA-KOTE
- Manufacturer Catalog Number1AA12MR8
- Manufacturer Upc Number678146125842
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146125842
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)