Motion
PDCY-2.00-R

PCI
PDCY-2.00-R

Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #09325016
MFR #PDCY-2.00-R
Price$165.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-2.00-R

Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #09325016
MFR #PDCY-2.00-R

Mfr description
PDCY-2.00-R
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Overall Width
    1.3130 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Weight
    0.83 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4100 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    12140 lbf
  • Radial Static Load Capacity
    12140 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PDCY-R
  • UPC_NO
    00841946125521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)