Motion
PDCY-2.75-R

PCI
PDCY-2.75-R

Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325019
MFR #PDCY-2.75-R
Price$251.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-2.75-R

Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325019
MFR #PDCY-2.75-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Overall Width
    1.5630 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Weight
    2.05 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3700 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    18592 lbf
  • Radial Static Load Capacity
    18592 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PDCY-R
  • UPC_NO
    00841946127983

Overview

Mfr description
PDCY-2.75-R
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text