Motion
PDCY-8.00-R

PCI
PDCY-8.00-R

Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325025
MFR #PDCY-8.00-R
List Price$5,055.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDCY-8.00-R

Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325025
MFR #PDCY-8.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,055.64/each for your price

Overview

Mfr description
PDCY-8.00-R
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    4.5000 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    169200 lbf
  • Radial Static Load Capacity
    169200 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Regreasable
  • Seal Type
    Rubber Lip
  • Series
    PDCY-R
  • UPC_NO
    00841946134165
  • Weight
    43.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text